Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Automatic welding helmet WSH II 3/11

Automatic welding helmet, WSH II 3/11
WELDHELM-(WSH II 3/11)

Art.-no. 0984650100
EAN 4049557647364

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Entry-level model for many different welding applications

Anti-glare filter


Protection level 3 when non-activated, protection level 11 reached in fractions of a millisecond when activated



Recessed external lens


Prevents scratching the lens when taking off the helmet



Special smoke-repellent design



Lightweight and extremely comfortable

Notice

Not suitable for laser and gas welding

Standards: EN 166, EN 175, EN 379


Test marks: ECS, CE, ANSI, GOST-R

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Electrode welding, MIG steel, MIG aluminium, MIG stainless, MAG and TIG

Translucency when not activated

Protection level 3

Translucency when activated

Protection level 11

Cassette width x cassette height x cassette thickness

110 x 90 x 7 mm

Width of field of vision x height of field of vision

98 x 38 mm

Weight

460 g

Energy supply

Solar cells, no battery change required

UV and IR protection

Permanently ensured

Min./max. temperature conditions

-10 to 70 °C

IP protection class

IP 67

Standards

EN 166, EN 175, EN 379

Material

PA 6.6 - Polyamide

Min./max. dark-to-light switching time

0.2-0.3 s

Min. dark-to-light switching time

0.2 s

Product weight (per item)

500 g

Light-to-dark switching time

0.4 ms

Spare parts for this product:
Anti-glare cassette for automatic welding helmet WSH II 3/11

AY-GLARESHIELDCASETTE-(WELDHELM-0984650)

x 1 pcs
Inner lens

AY-FRONTDISC-WELDHELM-INTERNAL

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information