Back panel for shelf tower
BCKPAN-SHLFTWR-1610MM-RED
Art.-no. 096193003
EAN 4038898038160
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Suitable for shelf tower base unit and standard modules
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Height | 1610 mm |
Material | Steel |
Product weight (per item) | 5500.000 g |