Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Blind rivet, countersunk head

Blind rivet, countersunk head, others
NIETIMEX-4,8X11,5(4,7-6,3)-AL-PHR-AK66SB

Art.-no. 0991690309

EAN 4050642421479

Individual price display after login
Blind rivet, countersunk head

Art.-no. 0991690309

Individual price display after login
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.8 mm

Length (l1)

11.5 mm

Nominal diameter x length (Ø d x l)

4.8 x 11.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information