Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Blind rivet, round pan head

Blind rivet dome head steel zn/steel zn
RIV-MHD-ST/ST-(A2K/A2K)-(12,5-15,5)-6X21

Art.-no. 09356 21

EAN 4038898498155

Individual price display after login
Blind rivet, round pan head

Art.-no. 09356 21

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Galvanised steel, blue passivated (A2K). Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

6 x 21 mm

Min./max. grip range

12.5-15.5 mm

Head diameter (dk)

12.0 mm

Head height (k1)

1.5 mm

Shear-fracture load

4200 N

Tensile fracture load

5500 N

Material of sleeve

Steel

Material of mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

Drill hole diameter

6.1 mm

Standards

WN 935

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

3.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information