Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

COMPACT soldering station

Analog soldering station 60 Watt
SLDRSTA-ANALOG-60W

Art.-no. 071594 50

EAN 4024835557368

Individual price display after login
COMPACT soldering station

Art.-no. 071594 50

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Provides precise temperature control for versatile soldering
  • Electronically temperature-controlled soldering station

  • Ergonomically designed soldering iron

  • Multifunctional stand with swivelling sponge holder for right- and left-handed users

  • Highly flexible, heat-resistant soldering iron connection cable (1.5 m)

  • Supply voltage: 230 V AC, 50-60 Hz
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power rating

60 W

Min./max. soldering-tip temperature

150 to 450 °C

Heat-up time

60 s

Max. frequency

60 Hz

Min. soldering-tip temperature

150 °C

Cable length (secondary)

1.5 m

Conditions for power rating

at 350°C

Secondary voltage

24 V/AC

Heat-up time conditions

until 280°C is reached

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information