Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cabin trolley

Cabin trolley
CABIN-TROLLEY-ABS-380X240X560MM

Art.-no. 0WAG004299

EAN 4099618709326

Individual price display after login
Cabin trolley

Art.-no. 0WAG004299

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

560 mm

Width

240 mm

Height

380 mm

Material

Acrylonitrile butadiene styrene / fleece

Gross weight

3000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information