Cable clamp, type 1
Plastic cable clamp, type 1
MP-PSA-CABLEHOLDER-GREY-10,8X8,2
Art.-no. 050053164
EAN 4047376891210
Register now and access more than 125,000 products
Dimensions A and C in assembled state
Min./max. drill hole diameter | 6.5-6.7 mm |
Min./max. attachment thickness | 0.7-2 mm |
Width | 8.2 mm |
Length | 10.8 mm |
Material | PA 6 - Polyamide |
Colour | Grey |
Corresponds to original spare part number | 7903079004, 7703079070, 14569680 |
Datasheets(X)