Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Cable reel automatic 230 V with auto lock

CBLREEL-AUTM-AUTOLCK-10A-230V-10M

Art.-no. 0721100200

EAN 4068362145339

Individual price display after login
Cable reel automatic 230 V with auto lock

Art.-no. 0721100200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable length (rolled up)

11 m

Cable type

H05VV-F3G1.5 mm²

Nominal voltage

230 V

Power (with cable rolled up)

1500 W

Power (with cable unrolled)

3000 W

Min./max. temperature conditions

-30 to 60 °C

Length x width x height

170 x 295 x 340 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information