Cement board screw For attaching cemented panels to wooden substructures
Steel phosphated milling head H
SCR-CS-CMNT-CTRHD-H2-(PHR)-4X45
Register now and access more than 125,000 products
- 90° milling head with Phillips drive PH 2
- Threaded wood screw with 20° tip
- Hardened, phosphated steel
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 45 mm |
Thread length (lg) | 41 mm |
Head diameter (dh) | 8.0 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Countersunk milling head |
Thread type | Wood screw thread |
Thread form | Single start thread |
Shape of tip | Tip |
Datasheets(X)
CAD data (available after login)