Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Rivet nut, countersunk

MU-NT-SEKPF-A2K-17,5X13,5-M8-(0,7-3,8)

Art.-no. 0991903488

EAN 4055375770573

Individual price display after login
Rivet nut, countersunk

Art.-no. 0991903488

Individual price display after login
Quantity
PU
x 400 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (D)

M8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information