Conical countersink HSCo 90° with cross hole assortment, 4 pieces
Conical countersink diagonal hole assort. 4 pieces
CNTSNK-CRSHO-SORT-HSCO-90°-(D2/5-15/20)
Art.-no. 069402101
EAN 4011231603522
Register now and access more than 125,000 products
- The even-running cone-envelope relief grinding results in a light, paring cut
- The chip flow due to drilling stops chips sticking in the workpiece
- Straight shank
Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.
Datasheets(X)
Conventional steels, stainless steel, non-ferrous metals, plastics and cast iron
Material | High-speed steel with 5% cobalt content |
Number of pieces in assortment/set | 4 PCS |
| Speed values | |||||
| Material | Non-ferrous metals | Soft sheet steel, such as St 4 - St 37 | Plastics, duroplastics, thermoplastics | Cast iron up to 250/Nmm² | Aluminium alloys |
| Cutting speed = m/min | 20 | 15 | 15–20 | 10 | 25 |
| Dia. in mm | n = rpm | n = rpm | n = rpm | n = rpm | n = rpm |
| 2–5 | 900–1200 | 600–900 | 900–1200 | 500–700 | 1200–1600 |
| 5–10 | 500–700 | 300–500 | 500–700 | 300–400 | 700–900 |
| 10–15 | 300–500 | 250–300 | 300–500 | 200–300 | 500–700 |
| 15–20 | 200–300 | 150–250 | 200–300 | 100–200 | 300–500 |
| 20–25 | 150–200 | 100–150 | 150–200 | 100–150 | 200–300 |
CNTSNK-CRSHO-HSCO-90DGR-(D15-20MM)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!