Copper ring
Copper ring DIN 7603 similar
RG-SEAL-CU-F.MAN-26X37X2
Art.-no. 046412637
EAN 4011231393799
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7603 similar
Product information
Datasheets(X)
Application area
For MAN
Internal diameter (d1) | 26 mm |
Outer diameter (d2) | 37 mm |
Thickness (b) | 2 mm |
Material | Copper |
Suitable for vehicle manufacturer | MAN |