Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cordless Hammer Drill BRH 18BL

Cordless rotary hammer drill BRH 18BL
HAMDRL-CORDL-(BRH 18 BL)-WO.BATTEY

Art.-no. 5717508010

EAN 4056807570419

Individual price display after login
Cordless Hammer Drill BRH 18BL

Art.-no. 5717508010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry and for light chiseling work

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



3-Mode Selector Switch: Rotary hammer, rotation-only and hammer-only


Increased versatility for all drilling and chiselling applications



Very good performance – to – weight ratio


Light weight at 3,6kg with outstanding impact energy of 2,0 J



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold



·Max. impact energy:2J


·Weight of machine without rechargeable battery :3.0kg


·Weight of rechargeable battery: 0.6kg

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For hammer drilling in concrete, stone and masonry. Also suitable for light chiseling work

Nominal voltage

18 V/DC

Number of batteries/battery capacity

0 x 5 Ah

Min./max. idle speed

0-1200 rpm

Impact energy

2 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

3.6 kg

Min./max. recommended drilling diameter in concrete

0-20 mm

Max. drilling diameter in concrete

20 mm

Max. drilling diameter in steel

13 mm

Length

318 mm

Height

295 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information