Cordless Hammer Drill BRH 18BL
Cordless rotary hammer drill BRH 18BL
HAMDRL-CORDL-LIION-(BRH 18 BL)-2X5AH-G
MASTER
Register now and access more than 125,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life
3-Mode Selector Switch: Rotary hammer, rotation-only and hammer-only
Increased versatility for all drilling and chiselling applications
Very good performance – to – weight ratio
Light weight at 3,6kg with outstanding impact energy of 2,0 J
Built-in LED light
It illuminates while working in a dark space
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold
·Max. impact energy:2J
·Weight of machine without rechargeable battery :3.0kg
·Weight of rechargeable battery: 0.6kg
For hammer drilling in concrete, stone and masonry. Also suitable for light chiseling work
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 2 x 5 Ah |
Min./max. idle speed | 0-1200 rpm |
Impact energy | 2 J |
Tool holding device | Suitable for SDS-plus |
Weight of machine with rechargeable battery | 3.6 kg |
Min./max. recommended drilling diameter in concrete | 0-20 mm |
Max. drilling diameter in concrete | 20 mm |
Max. drilling diameter in steel | 13 mm |
Length | 318 mm |
Height | 295 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)