Corundum lamella flap disc
Lamella flap disc corundum for steel
FLPDISC-NC-CLTH-SR-BR22,23-G40-D115MM
Art.-no. 0579700514
EAN 4099618081736
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Nylon backing plate with depressed centre so that the clamping nut is flush
- Particularly suitable for sanding and deburring, chamfering, removal of rust and slag etc.
- For sanding weld spots and seams
Product information
Datasheets(X)
Application area
Corundum disc: Steel, non-ferrous metals
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Grid size | 40 |
Design | Straight |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Aluminium oxide (normal corundum) |