Crawler board multi-purpose folding
CRWRBRD-MULTIPURPFLD-TWOSTYLES-L1219MM
Art.-no. 0715930038
EAN 4099618038051
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Ideal for your shop, garage, warehouse or DIY workspace
- Heavy-duty steel frame, with powder coat finish.
- Oil-resistant red vinyl cover padded seat, easy to clean.
- Thick padded bed and headrest give you the extra comfort.
- Easy transforms from Creeper to Seat, No tools needed.
- Adjustable back and parts tray when in the seat position.
- Seven durable swivel casters design for moving around ease and smoothly.
Product information
Datasheets(X)
Length (L) | 1219 mm |
Width (B) | 455 mm |
Height (H) | 150 mm |
Material | Steel / plastic |
Colour | Red |
Number of rolls | 6 PCS |
Product weight (per item) | 12.000 kg |