Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cup-shaped mask CM 3000 V FFP1 NR D

Disposable breathing mask FFP1 CM 3000, valve
BREAMASK-CM3000-VALVE-(FFP1-NR-D)

Art.-no. 0899110501

EAN 4046777768589

Individual price display after login
Cup-shaped mask CM 3000 V FFP1 NR D

Art.-no. 0899110501

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Complete protection and comfortable to wear thanks to special, soft filter materials

Exhalation valve ensures a pleasant microclimate inside the mask



Low breathing resistance



Optimum fit and seal thanks to


  • Pre-moulded design

  • Nosepiece for a better grip

  • Half-height sealing lip in the nose area


Looped-through cotton head strap



Use together with Würth safety glasses for optimum protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against non-toxic and non-fibrogenic particles, dust and aerosols up to four times the limit value, e.g. when working in an environment with cement dust, flour dust or when demolishing masonry, stone or concrete.

Filter class

FFP1 NR D

Design

With valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information