Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cylinder head screw with hexagon socket

Cylinder head screw with hexagon socket, others
SHR-ZYL-DIN912-A4/70-IS8-M10X200

Art.-no. 0998673069

EAN 4056808651476

Individual price display after login
Cylinder head screw with hexagon socket

Art.-no. 0998673069

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

200 mm

Standards

DIN 912

Material

Stainless steel A4

Property class

70

Surface

Plain

Internal drive (s1)

HS10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information