DUO wire end ferrule with plastic sleeve
DUO wire end ferrule
WENDFER-DUO-CU-(J2N)-WHITE-0,5X8,0
Register now and access more than 125,000 products
- Inlet funnel made of polypropylene
- Colour coding based on DIN 46228 Part 4
- Made in Germany
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Number of power lines | 2 PCS |
Wire cross section | 0.5 mm² |
Colour | White |
Length (l1) | 15 mm |
Sleeve length (l2) | 8 mm |
Sleeve inside diameter (d1) | 1.4 mm |
Sleeve-wall thickness (s1) | 0.15 mm |
Insertion-funnel height | 2.5 mm |
Insertion-funnel width | 4.7 mm |
Wall thickness of insertion funnel (s2) | 0.25 mm |
Max. temperature resistance | 105 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!