Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond core drilling technology set DS 164 Comfort

Diamond core drilling technology DS 164 Comfort
CREDRL-EL-KIT-DS164-COMFORT-2PCS

Art.-no. 5709113300

EAN 4050642428720

Individual price display after login
Diamond core drilling technology set DS 164 Comfort

Art.-no. 5709113300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Diamond core drill for stand-guided wet drilling in concrete, reinforced concrete and masonry. Complete set comprising core drill DS 164 with integrated carriage and drilling stand DS Comfort (incl. mounting set M12).

Core drill DS 164


  • Robust motor housing with user-friendly protective carry handle from stainless steel

  • The machine is well-protected and convenient to transport

  • Strong motor with 3-speed gearbox and LED load display

Fast drilling progress, speed and infeed force can be ideally adapted to the bore diameter.


  • Electronic motor overload protection (EMPS)

If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.


  • The machine spindle has a combined tool chuck with 1/2 inch internal and 1 1/4 inch male thread

Standard thread for small and large drill bit diameters


  • Hose piece with water flow indicator included in scope of delivery

Permanent visual monitoring of the water supply for wet drilling


  • Integrated PRCD-S safety switch

Additional safety for wet drilling, no additional leakage current box required



Drilling stand DS Comfort


  • Engraved drilling depth and angle display, and drill centre point display made from stainless steel

All displays are resistant to moisture and dirt


  • Column with swan neck guide

Firm hold and precise guidance of the drill carriage


  • Knurled adjusting screws with additional hexagon head

Operation by hand or with drill spindle or tool


  • Drill spindle with quick-change connection, can be mounted on either side of the carriage, with integrated key for the knurled adjusting screws

Equally suitable for right and left-handed people. Drill spindle or tool is always to hand

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for the following trades: electricians, staircase builders, building services, plumbing, heating engineers, kitchen fitters

Diamond core drilling technology set DS 164 Comfort including:
1 x
Core drill DS 164

CREDRL-EL-DS164

Description: Diamond core drill for stand-guided wet drilling in concrete, reinforced concrete and masonry.
Quantity: 1 x
1 x
Drilling stand DS Comfort

DRLSTAND-(DS-COMFORT)

Description:
Column height: 920 mm
Compact drilling stand for diamond core drills DS 180 and DS 300
Quantity: 1 x
1 x
M12 assembly kit

ASMBYKIT-CDT-2PCS

Description: Specially developed for drill stands in core drilling technology, this component provides an optimal fit with a length of 160 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information