Disposable glove latex
PROTGLOV-LATEX-PWDFREE-L
Art.-no. 9501006995
EAN 4066443140785
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
- Protective latex glove
- Silicone-free manufacturing process
- Powder-free
- Wearable on both sides
- Material thickness: min 0.08 mm
- Total length: 240 mm
Product information
Datasheets(X)
Application area
- Small assembly and inspection work Painting
- Painting and polishing
- Sorting small part
- Cleaning and maintenance work
Size | L |
Material | Latex |
Standards | EN 420 |
Category | I |
Material thickness | 0.08 mm |