Drawer component 4x
DRWCOMP-4FOLD-RED
Art.-no. 096192
EAN 4024835626217
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Suitable for assortments, small parts, tools and electrical connectors
Product information
Datasheets(X)
Application area
Suitable for foam inserts, insert trays and system storage boxes for ORSY® system products
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Number of drawers | 4 PCS |
Width (internal dimension of drawer) | 465 mm |
Depth (internal dimension of drawer) | 335 mm |
Height (drawer internal dimension) | 55 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 16000.000 g |