Drive-in anchor WSL-ED
ANC-(WSL-ED)-(A2K)-D20MM-L80MM-M20
Art.-no. 593282001
EAN 4099618152191
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 20 mm |
Anchor length (L H) | 80 mm |
Anchor length (l) | 80 mm |
Product weight (per item) | 200.000 g |
Surface | Zinc plated |
Max. required screw-in depth | 34 mm |
Nominal drill-bit diameter (d 0) | 25 mm |
Material | Steel |