Drive-in anchor WSL-ED w. collar
ANC-(WSL-ED)-(A2K)-W.COLAR-D10-L25MM-M8
Art.-no. 5932808010
EAN 4065746781664
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Female thread anchor with collar and metric thread for economical anchoring in concrete, zinc plated steel
High Performance
- Small drill hole depth
- High load-bearing capacities
- Immediate load-bearing capacity — no waiting
Easy installation
- Visual setting check and hand protection when installing with the marking/spreading tool.
- Mechanical setting tool makes installation quicker and easier.
- Attached part can easily be removed at any time
- The attached part can be anchored with a fastening screw or a threaded rod
- No installation torque required
Product information
Datasheets(X)
Anchor diameter | 8 mm |
Anchor length (L H) | 25 mm |
Anchor length (l) | 25 mm |
Product weight (per item) | 10.000 g |
Surface | Zinc plated |
Max. required screw-in depth | 12 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Material | Steel |