Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Grinding disc

GDISC-FIRECUT-D115X6,0X22

Art.-no. 0669260301

EAN 4065746755399

Individual price display after login
Grinding disc

Art.-no. 0669260301

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

115 x 6.0 mm

Bore hole

22.23 mm

Max. rotation speed

13.300 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information