Drive-in nut
Drive-in nut zinc plated with impact tip
NUT-DRIVIN-(A2K)-H8X17-M5
Register now and access more than 125,000 products
- Zinc-plated steel, blue passivated
Connectors sit flush with no protrusions, ideal for furniture production.
Datasheets(X)
CAD data (available after login)
For processing in wood and wooden materials.
Drill a hole and drive the nut into the screw hole until it is seated firmly and flush with the wood.
Thread type x nominal diameter (D) | M5 |
Height (h1) | 8 mm |
Height of drive-in tip (a1) | 5.5 mm |
Width (b1) | 17 mm |
Drill hole diameter | 6.5 mm |
Material | Steel |
Surface | Zinc plated |