Pneumatic trolley jack 60/40/20T f. comm. vehicle
LFTJACK-(HD AIR)-HYDRAULIC-60/40/20T
Art.-no. 0715540619
EAN 4099618136689
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Load capacity | 60 t |
Min. height (A) | 177 mm |
Max. height (B) | 297 mm |
Width | 295 mm |
Length | 875 mm |
Colour | Red |
Material | Stainless steel/aluminium |
Product weight (per item) | 64.000 kg |