Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dustpan

Dust pan with wood handle
DSTPN-L280MM

Art.-no. 0695943971

EAN 4038898026198

Individual price display after login
Dustpan

Art.-no. 0695943971

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust metal dustpan
  • With wooden handle

  • Dustpan painted black
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Metal

Length

430 mm

Working length

230 mm

Width

220 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information