Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Eco S3 safety boots

Safety boot, S3, Eco
BOOT ECO S3 BLACK 45

Art.-no. M422134045

EAN 4251012159880

Individual price display after login
Eco S3 safety boots

Art.-no. M422134045

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic and high quality leather safety boots that are 100% metal-free.
  • Breathable leather

  • Fabric inner lining

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • Metal-free

  • Approx. 620 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

45

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345, SRC

Foot width

11 (standard width safety shoes)

Shoe size UK

10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information