Externally serrated lock washer, shape A
WSH-SER-DIN6798-A-(A2C)-D5,3
Art.-no. 042905
EAN 4011231374941
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
DIN 6798, yellow zinc plated steel (A2C). External tooth.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 1.8 mm |
Thickness (s1) | 0.6 mm |
Material | Steel |
Surface | Zinc plated yellow |
Form | A |
Design | Externally serrated |
DIN | 6798 |
