FP wrap
Intumescent strip FP
STR-INTUM-D160MM
Register now and access more than 125,000 products
The FP wrap is a system component for mortar and mineral board fire protection systems:
- Fire resistance classes up to EI 240 U/U
- Quick and easy installation
- No tools required
Only use in combination with FP mortar or FPMF board systems!
ETA 21/00079 FP Pipe Wrap, 21/0078 FPMF Board and ETA 21/0081 FP Mortar
Datasheets(X)
For fire rated seal of metal and plastic pipes in massive walls, flexible partition walls and massive floors.
The wrap can be cut easily using a knife or a pair of scissors. Alternatively, the pre-cut strips are ready for use.
Wind the wrap around the non-combustible/combustible pipe or insulation in the appropriate number of layers, secure with tape and align flush with the surface of the structural element.
For details, see the installation instructions.
Thickness | 1.8 mm |
Length | 505 mm |
Width | 50 mm |
Fire resistance rating | EI240 |
Colour | Anthracite, Grey |
Building material class | F - Of high flammability |
Material | Graphite |
Building material class conditions | in accordance with DIN EN 13501-1 |