Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat nut with small width across flats, fine thread DIN 80705, blue passivated zinc plated 14H steel (A2K)

DIN 80705 steel zinc plated fine thread
NUT-DIN80705-14H-SW24-(A2K)-M18X1,5

Art.-no. 445318 15

EAN 4056808478813

Individual price display after login
Flat nut with small width across flats, fine thread DIN 80705, blue passivated zinc plated 14H steel (A2K)

Art.-no. 445318 15

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M18 x 1.5

Height (m1)

6 mm

External drive (s1)

WS24

Standards

DIN 80705

Material

Steel

Hardness category

14H

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information