Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Hexagon nut, low profile

NUT-HEX-ISO4035-04-(ZN8/CN/T0)-M8

Art.-no. 0991937225

EAN 4057709202958

Individual price display after login
Hexagon nut, low profile

Art.-no. 0991937225

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

External drive (s1)

WS13

Material

Steel

Property class

04

Surface

Zinc plated thick-layer passivation

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information