Windscreen/window adhesive W-MAX
WNDWADH-(W-MAX)-LOWODOR-CART-BLACK-310ML
Register now and access more than 125,000 products
- Black polyurethane windscreen adhesive in a practical cartridge for clean, controlled application.
- Formulated on a polyurethane basis for strong, durable bonding of windscreens and windows.
- Deep black colour for visually discreet joints and professional-looking repairs.
- Optimised density ensures stable bead formation and reliable adhesion under typical workshop conditions.
- Long open time allows relaxed, precise positioning of glass without time pressure.
- Can be processed in a broad range of ambient temperatures, making it suitable for varying weather and workshop conditions.
- Resistant to both low and high service temperatures, ensuring secure bonding from cold winters to hot summers.
Datasheets(X)
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Polyurethane |
Colour | Black |
Density/conditions | 1.35 g/cm³ / at 23°C, 50% relative humidity |
Max. open time /conditions | 60 min / at 23°C and 50% humidity |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to 90 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Smell/fragrance | Nearly odourless |
Product weight (per item) | 461.000 g |
Shelf life from production | 12 Month |
Density | 1.35 g/cm³ |