Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat paint brush For solvent-based paints and varnishes

Brush with black bristles
FLBRSH-THICKNESS12-CHS-MIX-SZ30

Art.-no. 069360530

EAN 4050382705945

Individual price display after login
Flat paint brush For solvent-based paints and varnishes

Art.-no. 069360530

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Information for painters: 12. 12

  • Mix of pure Chinese bristles made from high-quality polyester

  • Maintains shape and flexibility

  • Minimum expansion in water

  • Optimal paint absorption and application

  • Bristles have a smoothing action

  • Precise trimming

  • Excellent finish

  • Stainless steel ferrule, completely glued

  • Unpainted wooden handle with lip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all types of painting and varnishing, especially for large surfaces, for example furniture, doors etc.

Material of bristles

China and polyester bristles

Material of long handle

Wood

Length of bristles

45 mm

Width

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information