Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat washer For hexagon head bolts and nuts, DIN 125, plain brass

DIN 125 plain brass
WSH-DIN125-A-BRS-D10,5

Art.-no. 040010

EAN 4011231355254

Individual price display after login
Flat washer For hexagon head bolts and nuts, DIN 125, plain brass

Art.-no. 040010

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Form

A

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

20 mm

Thickness (h1)

2 mm

Standards

DIN 125

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information