Flat washer with chamfer
ISO 7090 plain A4 stainless steel, 200 HV
WSH-ISO7090-A4-200HV-10
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7090 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)