Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Four-way socket wrench

Four-way socket wrench
4WAYSKTWRNCH-STRONG-24X27X32X38MM

Art.-no. 071516 04
EAN 4011231731249
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For loosening wheel nuts
Notice

071516 04/071516 05: Reinforced middle section

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (SW)

24 x 27 x 32 x 38 mm

Type of vehicle

Commercial vehicle

Length

750 mm

Max. torque

1800 Nm

Material

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information