Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Gasoline Engine Compression Tester Set 9pcs

COMP-TEST-SET-PETR-9PCS

Art.-no. 0851899021

EAN 4099618017285

Individual price display after login
Gasoline Engine Compression Tester Set 9pcs

Art.-no. 0851899021

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Thanks to the universal and durable adaptors for most common vehicles in the market
• Provided with mostly common used spark plug adapters, sizes are M10 × 1.00, M12 × 1.25, M14 × 1.25, M16 × 1.50, M18 × 1.50
• Rubber tube equipped with an enhance locking design, preventing the adapter from being left on the spark plug hole when disconnecting the rubber tube
• Includes aluminum test tubes, fitting in-line and V-shape engines with quick connect features that improve work efficency
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaDesign for testing cylinder compression pressure on gasoline engines

Number of pieces in assortment/set

9 PCS

Min. pressure

0 psi

Max. pressure

300 psi

Product weight (per item)

12.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information