Grooved nut for clamping sleeve
DIN 981 steel zinc plated
NUT-SL-DIN981-(A2K)-KM15-M75X2
Art.-no.
03853752
EAN 4046777827255
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 981 galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M75 x 2 |
Outer diameter (d1) | 98 mm |
Height (h1) | 13 mm |
Standards | DIN 981 |
Form | KM |
Material | Steel |
Min. tensile strength | 350 N/mm² |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |