HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W4 MATERIAL
HOSECLMP-DIN3017/3-C1-W4-(26-28MM)
Art.-no. 0553942628
EAN 4068362347108
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
This heavy-duty hose clamp features a robust T-bolt lock and is crafted entirely from stainless steel, ensuring exceptional durability and corrosion resistance. Designed with a hexagon drive for easy installation, it meets DIN 3017-3 standards, making it ideal for demanding applications.
- Constructed entirely from stainless steel, this heavy-duty hose clamp offers superior durability and resistance to corrosion, making it perfect for demanding environments
- The robust T-bolt lock ensures a secure and reliable hold, even under high pressure
- Features a plain surface finish on the clamp band, screw, and housing, enhancing its sleek appearance and performance
- Equipped with a hexagon drive for straightforward and efficient installation
- Meets DIN 3017-3 standards, ensuring compliance with industry requirements
- Designed in Form A, providing a classic and effective solution for various applications
Product information
Datasheets(X)
Material of clamp band | Stainless steel |
Surface of the clamp band | Plain |
Material of screw | Stainless steel |
Surface of the screw | Plain |
Material of housing | Stainless steel |
Surface of the housing | Plain |
Width of band | 18 mm |
Min./max. grip range | 26-28 mm |
Drive type | Hexagon |
Width across flats (SW) | 10 mm |
Tightening torque | 5.0 Nm |
Standards | DIN 3017-3 |
Form | A |