Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED
HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W4 MATERIAL

For detailed information, other images and documents, please select individual articles from the following table.

HEAVY LOADING HOSE CLAMP WITH LOCK OF T-BOLT, W4 MATERIAL

This heavy-duty hose clamp features a robust T-bolt lock and is crafted entirely from stainless steel, ensuring exceptional durability and corrosion resistance. Designed with a hexagon drive for easy installation, it meets DIN 3017-3 standards, making it ideal for demanding applications.

See product details

Available in 11 versions
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
  • Constructed entirely from stainless steel, this heavy-duty hose clamp offers superior durability and resistance to corrosion, making it perfect for demanding environments

  • The robust T-bolt lock ensures a secure and reliable hold, even under high pressure

  • Features a plain surface finish on the clamp band, screw, and housing, enhancing its sleek appearance and performance

  • Equipped with a hexagon drive for straightforward and efficient installation

  • Meets DIN 3017-3 standards, ensuring compliance with industry requirements

  • Designed in Form A, providing a classic and effective solution for various applications