Hard shell trolley
Case
HARD SHELL TROLLEY 24INCH
Art.-no. 0WGE300837
EAN 4053479854380
Register now and access more than 125,000 products
- Four flight wheels, move more easily and comfortably
- Built-in combination lock
- Inside with a divider to separate the case into two compartments
Length | 26 cm |
Width | 43 cm |
Height | 60 cm |
Gross weight | 4500 g |
Material | ABS |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)