Hex A2 stainless steel spacer sleeve
Hexagonal A2 stainless steel spacer sleeve
SPCESLEV-HEX-A2-WS24-M16X50

Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter | M16 |
Length (l) | 50 mm |
Width across flats (s) | 24 mm |
Material | Stainless steel A2 |
Surface | Plain |
Width across corners (e) | 26.75 mm |
Nominal diameter | 16 mm |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)