Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon Socket Head Cap Screw with metric fine pitch thread DIN 912, plain 10.9 steel

ISO 12474 / DIN 912 steel 10.9, plain, fine thread
SCR-ISO12474-10.9-HS10-M12X1,5X25

Art.-no. 008012525

EAN 4045727728604

Individual price display after login
Hexagon Socket Head Cap Screw with metric fine pitch thread DIN 912, plain 10.9 steel

Art.-no. 008012525

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.5

Length (l1)

25 mm

Head diameter (dk)

18 mm

Head height (k1)

12 mm

Standards

ISO 12474

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information