Hexagon nut, high profile with clamping piece (all-metal nut) fine thread
ISO 10513 steel 10 zinc plated fine thread
NUT-SLOK-ISO10513-10-WS18-(A2K)-M12X1,25
Art.-no. 03690212
EAN 4046777143201
Register now and access more than 125,000 products
ISO 10513 replaces DIN 980 | There is some limited similarity | Thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | ISO 10513 applies to the strength classes 8, 10, 12.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M12 x 1.5 |
Height (m1) | 13.30 mm |
External drive (s1) | WS18 |
Standards | ISO 10513 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |
