Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread DIN 982, yellow chromate zinc plated 10 steel (A3C)
DIN 982 steel 10 zinc plated yellow fine thread
NUT-HEX-SLOK-DIN982-10-WS36-(A3C)-M24X2
Register now and access more than 125,000 products
DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).
![]() | |
Standards | DIN 982 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Form | High |
Thread type x nominal diameter x pitch (D) | M24 x 2 |
Height (h1) | 28 mm |
External drive (s1) | WS36 |
Datasheets(X)
CAD data (available after login)