Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon nut with fine thread DIN 934, steel I10I, plain

DIN 934 steel I10I plain fine thread
NUT-HEX-DIN934-I10I-WS24-M16X1,5

Art.-no. 032016 15

EAN 4011231337557

Individual price display after login
Hexagon nut with fine thread DIN 934, steel I10I, plain

Art.-no. 032016 15

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M16 x 1.5

Height (m1)

13 mm

External drive (s1)

WS24

Standards

DIN 934

Material

Steel

Property class

I10I

Surface

Plain

RoHS-compliant

Yes

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information