Hexagonal bolt, imperial, UNC
SCR-UNC-GR5-WS9/16-(A2K)-3/8-16X4
Art.-no. 007238 4
EAN 4011231115018
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
W-0072, steel GR5, galvanised, blue coated (A2K), UNC (standard thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3/8 in |
Length (l1) | 4 in |
Thread type | UNC |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 9/16 inch |
Standards | WN 72 |
