Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagonal nut, high profile

UNI 5587 steel I8I zinc plated
NUT-HEX-UNI5587-I8I-(A2K)-M30

Art.-no. 031503035

EAN 4048539266135

Individual price display after login
Hexagonal nut, high profile

Art.-no. 031503035

Individual price display after login
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Coarse pitch
  • ISO metric thread, coarse pitch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

30 mm

External drive (s1)

WS46

Standards

UNI 5587

Material

Steel

Property class

I8I

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information